Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Peach Kiss Flat Latex Interior Paint
  • Zoro #: G0022992
  • Mfr #: 0000Z0281-20
$176.80
  • Application Method: Brush, Roll, Spray
  • Standards: GREENGUARD Gold Certified
  • Coverage: 400 sq. ft./gal.
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0022992
  • Mfr #: 0000Z0281-20
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Coverage: 400 sq. ft./gal. Color Family: Oranges
Green Certification or Other Recognition: GREENGUARD Gold Finish: Flat
Dry Time: 1 hr. VOC Content: Less than 50g/L
Color: Peach Kiss Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Paint Base Type: Latex Size: 5 gal.
Paint Sub-Brand: Fresh-Spec(TM) Base Type: Latex
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Peach Kiss, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-20