Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Peachbeige Flat Latex Interior Paint

  • Zoro #: G0005763
  • Mfr #: 0000Z0281-20

$202.65

  • VOC Content: Less than 50g/L
  • Dry Time: 1 hr.
  • Standards: GREENGUARD Gold Certified
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0005763
  • Mfr #: 0000Z0281-20
VOC Content: Less than 50g/L Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Paint Sub-Brand: Fresh-Spec(TM)
Application Method: Brush, Roll, Spray Color: Peachbeige
Base Type: Latex Paint Cleanup: Soap and Water
Item: Interior Paint Paint Base Type: Latex
Min. Application Temp.: 50 Degrees F Size: 5 gal.
Coverage: 400 sq. ft./gal. Color Family: Beiges
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Peachbeige, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-20