Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Peachbloom Flat Latex Interior Paint

  • Zoro #: G0012781
  • Mfr #: 0000Z0280-16

$37.44

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Dry Time: 1 hr.
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012781
  • Mfr #: 0000Z0280-16
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
Item: Interior Paint Finish: Flat
Application Method: Brush, Roll, Spray Base Type: Latex
Min. Application Temp.: 50 Degrees F Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Pinks Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color: Peachbloom
Paint Base Type: Latex Dry Time Recoat: 4 hr.
Size: 1 gal. Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Peachbloom, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16