Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Peachbloom Flat Latex Interior Paint

  • Zoro #: G0021933
  • Mfr #: 0000Z0280-20

$202.65

  • Application Method: Brush, Roll, Spray
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Standards: GREENGUARD Gold Certified
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021933
  • Mfr #: 0000Z0280-20
Application Method: Brush, Roll, Spray For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Base Type: Latex
Green Certification or Other Recognition: GREENGUARD Gold Color Family: Pinks
Paint Sub-Brand: Fresh-Spec(TM) Size: 5 gal.
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Finish: Flat
Color: Peachbloom Min. Application Temp.: 50 Degrees F
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Peachbloom, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-20