Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Pearl Rose Flat Latex Interior Paint
  • Zoro #: G0005361
  • Mfr #: 0000Z0280-16
$42.40
  • Finish: Flat
  • Color Family: Beiges
  • Dry Time Recoat: 4 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005361
  • Mfr #: 0000Z0280-16
Finish: Flat Color Family: Beiges
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Item: Interior Paint Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Base Type: Latex
Dry Time: 1 hr. Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Color: Pearl Rose
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Features: Zero VOC Paint Base and When Used with GeoShades Colorants For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Pearl Rose, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-16