Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Pearly Gates Flat Latex Interior Paint

  • Zoro #: G0012684
  • Mfr #: 0000Z0280-16

$42.40

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Paint Cleanup: Soap and Water
  • Color: Pearly Gates
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012684
  • Mfr #: 0000Z0280-16
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
Color: Pearly Gates Color Family: Yellows
Features: Zero VOC Paint Base and When Used with GeoShades Colorants VOC Content: Less than 50g/L
Dry Time: 1 hr. Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Base Type: Latex Size: 1 gal.
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Flat
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Pearly Gates, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16