Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Pearly Gates Flat Latex Interior Paint

  • Zoro #: G0021705
  • Mfr #: 0000Z0280-20

$202.65

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Dry Time: 1 hr.
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021705
  • Mfr #: 0000Z0280-20
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Coverage: 400 sq. ft./gal. Color Family: Yellows
Finish: Flat Item: Interior Paint
Paint Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Color: Pearly Gates Paint Sub-Brand: Fresh-Spec(TM)
Size: 5 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Pearly Gates, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-20