Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Peridot Satin Latex Interior Paint

  • Zoro #: G0047325
  • Mfr #: 0000Z0583-16

$44.29

  • Color: Peridot
  • Paint Cleanup: Soap and Water
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0047325
  • Mfr #: 0000Z0583-16
Color: Peridot Paint Cleanup: Soap and Water
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Finish: Satin Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Color Family: Greens
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Dry Time: 1 hr. Size: 1 gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Peridot, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16