Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Persian Green Satin Latex Interior Paint

  • Zoro #: G0046670
  • Mfr #: 0000Z0583-16

$47.89

  • Dry Time: 1 hr.
  • Standards: GREENGUARD Gold Certified
  • Color Family: Greens
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046670
  • Mfr #: 0000Z0583-16
Dry Time: 1 hr. Standards: GREENGUARD Gold Certified
Color Family: Greens Application Method: Brush, Roll, Spray
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Paint Base Type: Latex Color: Persian Green
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Base Type: Latex Size: 1 gal.
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Finish: Satin Green Environmental Attribute: Meets SCAQMD Requirements
Coverage: 400 sq. ft./gal. Min. Application Temp.: 50 Degrees F
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Persian Green, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16