Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Pewter Eggshell Latex Interior Paint

  • Zoro #: G0028504
  • Mfr #: 0000Z0381-20

$210.19

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Cleanup: Soap and Water
  • Item: Interior Paint
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028504
  • Mfr #: 0000Z0381-20
Green Certification or Other Recognition: GREENGUARD Gold Paint Cleanup: Soap and Water
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Color: Pewter Base Type: Latex
Finish: Eggshell Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 5 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Paint Base Type: Latex
Application Method: Brush, Roll, Spray Color Family: Grays
Min. Application Temp.: 50 Degrees F VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Pewter, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20