Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Pewter Semi-gloss Latex Interior Paint

  • Zoro #: G0064685
  • Mfr #: 0000Z0681-20

$218.82

  • Coverage: 400 sq. ft./gal.
  • VOC Content: Less than 50g/L
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0064685
  • Mfr #: 0000Z0681-20
Coverage: 400 sq. ft./gal. VOC Content: Less than 50g/L
Size: 5 gal. Color: Pewter
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Color Family: Grays Base Type: Latex
Dry Time Recoat: 4 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Finish: Semi-gloss
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Application Method: Brush, Roll, Spray Paint Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Pewter, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20