Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Pine Frost Flat Latex Interior Paint

  • Zoro #: G0012264
  • Mfr #: 0000Z0280-16

$42.40

  • Size: 1 gal.
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012264
  • Mfr #: 0000Z0280-16
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Color Family: Greens
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Paint Base Type: Latex Finish: Flat
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Standards: GREENGUARD Gold Certified Color: Pine Frost
Coverage: 400 sq. ft./gal. Dry Time Recoat: 4 hr.
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Pine Frost, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16