Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Pink Dust Eggshell Latex Interior Paint

  • Zoro #: G0031864
  • Mfr #: 0000Z0380-16

$43.95

  • Dry Time: 1 hr.
  • VOC Content: Less than 50g/L
  • Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0031864
  • Mfr #: 0000Z0380-16
Dry Time: 1 hr. VOC Content: Less than 50g/L
Base Type: Latex Paint Base Type: Latex
Dry Time Recoat: 4 hr. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Finish: Eggshell Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Standards: GREENGUARD Gold Certified
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Size: 1 gal. Color: Pink Dust
Green Environmental Attribute: Meets SCAQMD Requirements Coverage: 400 sq. ft./gal.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Pinks
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Pink Dust, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16