Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Pink Gin Flat Latex Interior Paint

  • Zoro #: G0021915
  • Mfr #: 0000Z0280-20

$176.80

  • Dry Time Recoat: 4 hr.
  • Size: 5 gal.
  • Paint Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021915
  • Mfr #: 0000Z0280-20
Dry Time Recoat: 4 hr. Size: 5 gal.
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Color: Pink Gin Finish: Flat
Min. Application Temp.: 50 Degrees F Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Color Family: Pinks
VOC Content: Less than 50g/L Dry Time: 1 hr.
Paint Cleanup: Soap and Water Item: Interior Paint
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Pink Gin, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-20