Shop Alternate Products
This Product is Discontinued
Pratt & Lambert
Interior Paint, Flat, Latex Base, Pink Shadow, 5 gal (Discontinued)
Mfr # 0000Z0280-20
Zoro # G0021820
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use On Surface Material Drywall;Wood;Plaster;Masonry;Concrete;Metal
- Paint Color Family Pinks
- Color Pink Shadow
- Finish Flat
- Size 5 gal