Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Platinum Flat Latex Interior Paint
  • Zoro #: G0005754
  • Mfr #: 0000Z0280-20
$202.65
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Size: 5 gal.
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0005754
  • Mfr #: 0000Z0280-20
Green Environmental Attribute: Meets SCAQMD Requirements Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Size: 5 gal. Base Type: Latex
Paint Base Type: Latex VOC Content: Less than 50g/L
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Color Family: Grays Green Certification or Other Recognition: GREENGUARD Gold
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Item: Interior Paint
Application Method: Brush, Roll, Spray Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Color: Platinum
Paint Cleanup: Soap and Water Paint Sub-Brand: Fresh-Spec(TM)
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Platinum, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0280-20