Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Plum Muscari Flat Latex Interior Paint
  • Zoro #: G0015679
  • Mfr #: 0000Z0281-16
$42.40
  • Base Type: Latex
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Standards: GREENGUARD Gold Certified
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015679
  • Mfr #: 0000Z0281-16
Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Min. Application Temp.: 50 Degrees F Green Environmental Attribute: Meets SCAQMD Requirements
Paint Cleanup: Soap and Water Dry Time: 1 hr.
Color Family: Purples Dry Time Recoat: 4 hr.
Coverage: 400 sq. ft./gal. Finish: Flat
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Item: Interior Paint Color: Plum Muscari
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Plum Muscari, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0281-16