Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Pollyanna Flat Latex Interior Paint

  • Zoro #: G0021784
  • Mfr #: 0000Z0280-20

$176.80

  • Coverage: 400 sq. ft./gal.
  • Finish: Flat
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021784
  • Mfr #: 0000Z0280-20
Coverage: 400 sq. ft./gal. Finish: Flat
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Min. Application Temp.: 50 Degrees F
Size: 5 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Color: Pollyanna Green Certification or Other Recognition: GREENGUARD Gold
Dry Time Recoat: 4 hr. Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Pinks
Base Type: Latex Paint Base Type: Latex
VOC Content: Less than 50g/L Item: Interior Paint
Dry Time: 1 hr. Paint Cleanup: Soap and Water
Standards: GREENGUARD Gold Certified Application Method: Brush, Roll, Spray
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Pollyanna, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-20