Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Poppy Semi-gloss Latex Interior Paint

  • Zoro #: G0050959
  • Mfr #: 0000Z0683-16

$48.22

  • Base Type: Latex
  • Color Family: Oranges
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0683-16 Specifications

  • Zoro #: G0050959
  • Mfr #: 0000Z0683-16
Base Type: Latex Color Family: Oranges
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Color: Poppy
Paint Sub-Brand: Fresh-Spec(TM) Paint Base Type: Latex
Size: 1 gal. Item: Interior Paint
Dry Time Recoat: 4 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
Finish: Semi-gloss Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Poppy, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0683-16