Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Premium Yellow Flat Latex Interior Paint

  • Zoro #: G0015703
  • Mfr #: 0000Z0283-16

$42.37

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Color: Premium Yellow
  • Paint Base Type: Latex
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015703
  • Mfr #: 0000Z0283-16
Green Certification or Other Recognition: GREENGUARD Gold Color: Premium Yellow
Paint Base Type: Latex Paint Cleanup: Soap and Water
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Item: Interior Paint VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Coverage: 400 sq. ft./gal. Finish: Flat
Base Type: Latex Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time Recoat: 4 hr. Color Family: Yellows
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Premium Yellow, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16