Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Princely Blue Flat Latex Interior Paint
  • Zoro #: G0015195
  • Mfr #: 0000Z0281-16
$42.40
  • Item: Interior Paint
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015195
  • Mfr #: 0000Z0281-16
Item: Interior Paint Green Environmental Attribute: Meets SCAQMD Requirements
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Dry Time Recoat: 4 hr. Standards: GREENGUARD Gold Certified
Color Family: Blues Paint Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time: 1 hr.
Finish: Flat For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Min. Application Temp.: 50 Degrees F
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Color: Princely Blue Coverage: 400 sq. ft./gal.
Paint Cleanup: Soap and Water VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Blues, Color Princely Blue, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16