Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Prologue Satin Latex Interior Paint

  • Zoro #: G0053101
  • Mfr #: 0000Z0580-20

$214.68

  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Size: 5 gal.
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0580-20 Specifications

  • Zoro #: G0053101
  • Mfr #: 0000Z0580-20
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 5 gal.
Green Certification or Other Recognition: GREENGUARD Gold VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Application Method: Brush, Roll, Spray
Dry Time Recoat: 4 hr. Color Family: Greens
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Standards: GREENGUARD Gold Certified Paint Base Type: Latex
Color: Prologue Finish: Satin
Dry Time: 1 hr. Green Environmental Attribute: Meets SCAQMD Requirements
Base Type: Latex Item: Interior Paint
Paint Cleanup: Soap and Water For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Prologue, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0580-20