Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Prowhite Flat Latex Interior Paint

  • Zoro #: G0012325
  • Mfr #: 0000Z0280-16

$42.40

  • Base Type: Latex
  • Standards: GREENGUARD Gold Certified
  • Application Method: Brush, Roll, Spray
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012325
  • Mfr #: 0000Z0280-16
Base Type: Latex Standards: GREENGUARD Gold Certified
Application Method: Brush, Roll, Spray Color: Prowhite
Color Family: Whites Paint Sub-Brand: Fresh-Spec(TM)
Paint Cleanup: Soap and Water Dry Time Recoat: 4 hr.
Min. Application Temp.: 50 Degrees F Size: 1 gal.
VOC Content: Less than 50g/L Green Certification or Other Recognition: GREENGUARD Gold
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Finish: Flat Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Prowhite, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16