Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Prowhite Flat Latex Interior Paint
  • Zoro #: G0021540
  • Mfr #: 0000Z0280-20
$202.65
  • Application Method: Brush, Roll, Spray
  • VOC Content: Less than 50g/L
  • Paint Cleanup: Soap and Water
See full product details
This item ships free.

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021540
  • Mfr #: 0000Z0280-20
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Base Type: Latex
Paint Sub-Brand: Fresh-Spec(TM) Coverage: 400 sq. ft./gal.
Size: 5 gal. Dry Time: 1 hr.
Green Certification or Other Recognition: GREENGUARD Gold Color: Prowhite
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Color Family: Whites
Dry Time Recoat: 4 hr. Finish: Flat
Paint Base Type: Latex Min. Application Temp.: 50 Degrees F
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Whites, Color Prowhite, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0280-20