Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Puffball Flat Latex Interior Paint

  • Zoro #: G0005081
  • Mfr #: 0000Z0280-16

$42.40

  • Paint Cleanup: Soap and Water
  • Color: Puffball
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0005081
  • Mfr #: 0000Z0280-16
Paint Cleanup: Soap and Water Color: Puffball
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Color Family: Beiges
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Item: Interior Paint Paint Sub-Brand: Fresh-Spec(TM)
Dry Time Recoat: 4 hr. Base Type: Latex
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Finish: Flat
Application Method: Brush, Roll, Spray Size: 1 gal.
Min. Application Temp.: 50 Degrees F Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Puffball, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16