Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Purple Nite Satin Latex Interior Paint

  • Zoro #: G0045033
  • Mfr #: 0000Z0583-16

$47.90

  • Paint Base Type: Latex
  • Standards: GREENGUARD Gold Certified
  • Paint Sub-Brand: Fresh-Spec(TM)
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045033
  • Mfr #: 0000Z0583-16
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Finish: Satin Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Item: Interior Paint
Paint Cleanup: Soap and Water Green Certification or Other Recognition: GREENGUARD Gold
Size: 1 gal. For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color: Purple Nite Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Color Family: Purples
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Purple Nite, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16