Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Putty Semi-gloss Latex Interior Paint

  • Zoro #: G0058324
  • Mfr #: 0000Z0681-16

$48.25

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Paint Cleanup: Soap and Water
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-16 Specifications

  • Zoro #: G0058324
  • Mfr #: 0000Z0681-16
Paint Sub-Brand: Fresh-Spec(TM) Paint Cleanup: Soap and Water
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Color: Putty Green Certification or Other Recognition: GREENGUARD Gold
Min. Application Temp.: 50 Degrees F Paint Base Type: Latex
Application Method: Brush, Roll, Spray Item: Interior Paint
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Base Type: Latex Color Family: Neutrals
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Finish: Semi-gloss
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Putty, Finish Semi-Gloss, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-16