Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Putty Semi-gloss Latex Interior Paint

  • Zoro #: G0065123
  • Mfr #: 0000Z0681-20

$218.82

  • Dry Time Recoat: 4 hr.
  • Item: Interior Paint
  • Coverage: 400 sq. ft./gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0065123
  • Mfr #: 0000Z0681-20
Dry Time Recoat: 4 hr. Item: Interior Paint
Coverage: 400 sq. ft./gal. Paint Base Type: Latex
Finish: Semi-gloss For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Neutrals Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Base Type: Latex Green Certification or Other Recognition: GREENGUARD Gold
Paint Sub-Brand: Fresh-Spec(TM) Color: Putty
Application Method: Brush, Roll, Spray Green Environmental Attribute: Meets SCAQMD Requirements
Min. Application Temp.: 50 Degrees F Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Paint Cleanup: Soap and Water
Dry Time: 1 hr. Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Neutrals, Color Putty, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20