Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Raffia Tan Flat Latex Interior Paint

  • Zoro #: G0005745
  • Mfr #: 0000Z0283-16

$37.44

  • Paint Cleanup: Soap and Water
  • Min. Application Temp.: 50 Degrees F
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0005745
  • Mfr #: 0000Z0283-16
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Finish: Flat Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Color: Raffia Tan
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Beiges Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Dry Time: 1 hr.
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Raffia Tan, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16