Skip to Main Content
Checkout and account functionality on Zoro.com will be unavailable from 3:00am – 4:00am (CST) today due to scheduled maintenance.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Rainy Day Eggshell Latex Interior Paint

  • Zoro #: G0033964
  • Mfr #: 0000Z0381-16

$43.92

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Paint Cleanup: Soap and Water
  • Green Certification or Other Recognition: GREENGUARD Gold
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-16 Specifications

  • Zoro #: G0033964
  • Mfr #: 0000Z0381-16
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
VOC Content: Less than 50g/L Dry Time: 1 hr.
Item: Interior Paint Dry Time Recoat: 4 hr.
Color Family: Greens Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Min. Application Temp.: 50 Degrees F Application Method: Brush, Roll, Spray
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Finish: Eggshell For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Base Type: Latex Standards: GREENGUARD Gold Certified
Size: 1 gal. Color: Rainy Day
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Rainy Day, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-16