Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Rainy Day Eggshell Latex Interior Paint

  • Zoro #: G0028075
  • Mfr #: 0000Z0381-20

$183.50

  • Dry Time: 1 hr.
  • Finish: Eggshell
  • Paint Cleanup: Soap and Water
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028075
  • Mfr #: 0000Z0381-20
Dry Time: 1 hr. Finish: Eggshell
Paint Cleanup: Soap and Water Color Family: Greens
Coverage: 400 sq. ft./gal. Color: Rainy Day
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Base Type: Latex
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Size: 5 gal. Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Item: Interior Paint Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Rainy Day, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20