Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Rapture Satin Latex Interior Paint

  • Zoro #: G0055719
  • Mfr #: 0000Z0581-20

$214.68

  • Green Certification or Other Recognition: GREENGUARD Gold
  • Min. Application Temp.: 50 Degrees F
  • Size: 5 gal.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-20 Specifications

  • Zoro #: G0055719
  • Mfr #: 0000Z0581-20
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Size: 5 gal. Color Family: Purples
Base Type: Latex VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Finish: Satin Application Method: Brush, Roll, Spray
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Color: Rapture Paint Cleanup: Soap and Water
Item: Interior Paint Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Rapture, Finish Satin, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-20