Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Rapture Semi-gloss Latex Interior Paint

  • Zoro #: G0063933
  • Mfr #: 0000Z0681-20

$218.82

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Green Certification or Other Recognition: GREENGUARD Gold
  • Paint Base Type: Latex
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0681-20 Specifications

  • Zoro #: G0063933
  • Mfr #: 0000Z0681-20
Paint Sub-Brand: Fresh-Spec(TM) Green Certification or Other Recognition: GREENGUARD Gold
Paint Base Type: Latex Coverage: 400 sq. ft./gal.
Min. Application Temp.: 50 Degrees F Item: Interior Paint
Paint Cleanup: Soap and Water Finish: Semi-gloss
Application Method: Brush, Roll, Spray Color Family: Purples
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Color: Rapture Features: Zero VOC Paint Base and When Used with GeoShades Colorants
VOC Content: Less than 50g/L Standards: GREENGUARD Gold Certified
Dry Time Recoat: 4 hr. Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Size: 5 gal.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Rapture, Finish Semi-Gloss, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0681-20