Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Rattan Satin Latex Interior Paint

  • Zoro #: G0046171
  • Mfr #: 0000Z0583-16

$47.90

  • Color: Rattan
  • Dry Time: 1 hr.
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046171
  • Mfr #: 0000Z0583-16
Color: Rattan Dry Time: 1 hr.
Item: Interior Paint Size: 1 gal.
Base Type: Latex Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Color Family: Yellows
VOC Content: Less than 50g/L Min. Application Temp.: 50 Degrees F
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Standards: GREENGUARD Gold Certified Green Certification or Other Recognition: GREENGUARD Gold
Finish: Satin Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Green Environmental Attribute: Meets SCAQMD Requirements
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Yellows, Color Rattan, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16