Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Raven Flat Latex Interior Paint

  • Zoro #: G0015685
  • Mfr #: 0000Z0283-16

$42.40

  • Paint Base Type: Latex
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Item: Interior Paint
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0015685
  • Mfr #: 0000Z0283-16
Paint Base Type: Latex Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Size: 1 gal. Dry Time: 1 hr.
Finish: Flat Coverage: 400 sq. ft./gal.
Base Type: Latex Standards: GREENGUARD Gold Certified
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Color Family: Grays Paint Cleanup: Soap and Water
Color: Raven Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Raven, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0283-16