Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Red Clay Flat Latex Interior Paint
  • Zoro #: G0016981
  • Mfr #: 0000Z0283-16
$42.40
  • Base Type: Latex
  • Coverage: 400 sq. ft./gal.
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016981
  • Mfr #: 0000Z0283-16
Base Type: Latex Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Dry Time Recoat: 4 hr.
Green Environmental Attribute: Meets SCAQMD Requirements Color Family: Reds
Color: Red Clay Min. Application Temp.: 50 Degrees F
Item: Interior Paint For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Finish: Flat Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Paint Base Type: Latex Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) VOC Content: Less than 50g/L
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Red Clay, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0283-16