Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Red River Satin Latex Interior Paint

  • Zoro #: G0046503
  • Mfr #: 0000Z0583-16

$47.89

  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Standards: GREENGUARD Gold Certified
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046503
  • Mfr #: 0000Z0583-16
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Standards: GREENGUARD Gold Certified
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Finish: Satin Green Environmental Attribute: Meets SCAQMD Requirements
Dry Time: 1 hr. Paint Base Type: Latex
Coverage: 400 sq. ft./gal. Base Type: Latex
Min. Application Temp.: 50 Degrees F Color Family: Reds
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Application Method: Brush, Roll, Spray
Color: Red River Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Reds, Color Red River, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16