Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
5 gal. Refreshing Flat Latex Interior Paint
  • Zoro #: G0022502
  • Mfr #: 0000Z0281-20
$176.80
  • VOC Content: Less than 50g/L
  • Base Type: Latex
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
This item ships free.

Pratt & Lambert #0000Z0281-20 Specifications

  • Zoro #: G0022502
  • Mfr #: 0000Z0281-20
VOC Content: Less than 50g/L Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Paint Base Type: Latex
Finish: Flat Color: Refreshing
Size: 5 gal. Paint Cleanup: Soap and Water
Color Family: Greens Application Method: Brush, Roll, Spray
Green Certification or Other Recognition: GREENGUARD Gold Coverage: 400 sq. ft./gal.
Item: Interior Paint Standards: GREENGUARD Gold Certified
Paint Sub-Brand: Fresh-Spec(TM) Features: Zero VOC Paint Base and When Used with GeoShades Colorants
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Refreshing, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0281-20