Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Regal Haze Flat Latex Interior Paint
  • Zoro #: G0015590
  • Mfr #: 0000Z0281-16
$42.40
  • Dry Time: 1 hr.
  • Base Type: Latex
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0015590
  • Mfr #: 0000Z0281-16
Dry Time: 1 hr. Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Dry Time Recoat: 4 hr.
Green Certification or Other Recognition: GREENGUARD Gold Application Method: Brush, Roll, Spray
Finish: Flat Standards: GREENGUARD Gold Certified
Paint Base Type: Latex Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Coverage: 400 sq. ft./gal. Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Purples VOC Content: Less than 50g/L
Paint Cleanup: Soap and Water Size: 1 gal.
Min. Application Temp.: 50 Degrees F Color: Regal Haze
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Purples, Color Regal Haze, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0281-16