Skip to Main Content
Our customer service team will be off Friday and Saturday, July 3–4, for the Fourth of July holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Regimental Eggshell Latex Interior Paint
  • Zoro #: G0003742
  • Mfr #: 0000Z0383-16
$43.92
  • Features: Zero VOC Paint Base and When Used with GeoShades Colorants
  • Size: 1 gal.
  • Application Method: Brush, Roll, Spray
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0383-16 Specifications

  • Zoro #: G0003742
  • Mfr #: 0000Z0383-16
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Size: 1 gal.
Application Method: Brush, Roll, Spray Color: Regimental
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Coverage: 400 sq. ft./gal. Finish: Eggshell
Paint Cleanup: Soap and Water Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Color Family: Grays Paint Sub-Brand: Fresh-Spec(TM)
Item: Interior Paint Dry Time Recoat: 4 hr.
Dry Time: 1 hr. Green Certification or Other Recognition: GREENGUARD Gold
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Regimental, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0383-16