Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Remember Me Satin Latex Interior Paint

  • Zoro #: G0043889
  • Mfr #: 0000Z0581-16

$47.90

  • VOC Content: Less than 50g/L
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Green Environmental Attribute: Meets SCAQMD Requirements
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0043889
  • Mfr #: 0000Z0581-16
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Base Type: Latex Application Method: Brush, Roll, Spray
Paint Base Type: Latex Color: Remember Me
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Finish: Satin
Coverage: 400 sq. ft./gal. Size: 1 gal.
Paint Sub-Brand: Fresh-Spec(TM) Standards: GREENGUARD Gold Certified
Color Family: Oranges Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Remember Me, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0581-16