Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Reverie Satin Latex Interior Paint

  • Zoro #: G0046494
  • Mfr #: 0000Z0583-16

$42.07

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Base Type: Latex
  • Color Family: Greens
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0046494
  • Mfr #: 0000Z0583-16
Green Environmental Attribute: Meets SCAQMD Requirements Base Type: Latex
Color Family: Greens Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Paint Base Type: Latex Finish: Satin
Color: Reverie Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Item: Interior Paint
Green Certification or Other Recognition: GREENGUARD Gold Dry Time: 1 hr.
VOC Content: Less than 50g/L For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Coverage: 400 sq. ft./gal.
Application Method: Brush, Roll, Spray Standards: GREENGUARD Gold Certified
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Greens, Color Reverie, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16