Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Rhum Fizz Eggshell Latex Interior Paint

  • Zoro #: G0032153
  • Mfr #: 0000Z0380-16

$43.95

  • Color Family: Oranges
  • For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
  • Coverage: 400 sq. ft./gal.
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0380-16 Specifications

  • Zoro #: G0032153
  • Mfr #: 0000Z0380-16
Color Family: Oranges For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Coverage: 400 sq. ft./gal. Finish: Eggshell
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Dry Time Recoat: 4 hr.
Paint Cleanup: Soap and Water Paint Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
Color: Rhum Fizz Standards: GREENGUARD Gold Certified
Green Certification or Other Recognition: GREENGUARD Gold Size: 1 gal.
Dry Time: 1 hr. VOC Content: Less than 50g/L
Application Method: Brush, Roll, Spray Paint Sub-Brand: Fresh-Spec(TM)
Base Type: Latex Item: Interior Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Rhum Fizz, Finish Eggshell, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0380-16