Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Rhum Fizz Flat Latex Interior Paint

  • Zoro #: G0021793
  • Mfr #: 0000Z0280-20

$176.80

  • Dry Time: 1 hr.
  • Coverage: 400 sq. ft./gal.
  • Dry Time Recoat: 4 hr.
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-20 Specifications

  • Zoro #: G0021793
  • Mfr #: 0000Z0280-20
Dry Time: 1 hr. Coverage: 400 sq. ft./gal.
Dry Time Recoat: 4 hr. VOC Content: Less than 50g/L
Green Environmental Attribute: Meets SCAQMD Requirements Min. Application Temp.: 50 Degrees F
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Base Type: Latex
Application Method: Brush, Roll, Spray Color: Rhum Fizz
Item: Interior Paint Size: 5 gal.
Paint Base Type: Latex Finish: Flat
Green Certification or Other Recognition: GREENGUARD Gold Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Color Family: Oranges Paint Sub-Brand: Fresh-Spec(TM)
Standards: GREENGUARD Gold Certified Paint Cleanup: Soap and Water
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Oranges, Color Rhum Fizz, Finish Flat, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-20