Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Rialto Flat Latex Interior Paint
  • Zoro #: G0016729
  • Mfr #: 0000Z0283-16
$42.40
  • Coverage: 400 sq. ft./gal.
  • Paint Sub-Brand: Fresh-Spec(TM)
  • Color Family: Grays
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0283-16 Specifications

  • Zoro #: G0016729
  • Mfr #: 0000Z0283-16
Coverage: 400 sq. ft./gal. Paint Sub-Brand: Fresh-Spec(TM)
Color Family: Grays Dry Time Recoat: 4 hr.
Paint Base Type: Latex For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Paint Cleanup: Soap and Water
Min. Application Temp.: 50 Degrees F Green Certification or Other Recognition: GREENGUARD Gold
Item: Interior Paint Size: 1 gal.
VOC Content: Less than 50g/L Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Base Type: Latex
Dry Time: 1 hr. Finish: Flat
Application Method: Brush, Roll, Spray Color: Rialto
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Rialto, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants
  • Note: Nonreturnable
  • Restrictions and Compliance

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material
    This item has been restricted from sale in the following states: PR

    Reviews of Pratt & Lambert #0000Z0283-16