Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Rialto Satin Latex Interior Paint

  • Zoro #: G0045620
  • Mfr #: 0000Z0583-16

$44.29

  • Base Type: Latex
  • Min. Application Temp.: 50 Degrees F
  • VOC Content: Less than 50g/L
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0583-16 Specifications

  • Zoro #: G0045620
  • Mfr #: 0000Z0583-16
Base Type: Latex Min. Application Temp.: 50 Degrees F
VOC Content: Less than 50g/L Dry Time Recoat: 4 hr.
Finish: Satin Paint Sub-Brand: Fresh-Spec(TM)
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Green Certification or Other Recognition: GREENGUARD Gold
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Size: 1 gal.
Color: Rialto Green Environmental Attribute: Meets SCAQMD Requirements
Paint Base Type: Latex Application Method: Brush, Roll, Spray
Paint Cleanup: Soap and Water Color Family: Grays
Coverage: 400 sq. ft./gal. Item: Interior Paint
Standards: GREENGUARD Gold Certified Dry Time: 1 hr.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Grays, Color Rialto, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0583-16