Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Riviera Sand Flat Latex Interior Paint

  • Zoro #: G0005544
  • Mfr #: 0000Z0281-16

$42.40

  • Paint Base Type: Latex
  • Standards: GREENGUARD Gold Certified
  • Color: Riviera Sand
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Pratt & Lambert #0000Z0281-16 Specifications

  • Zoro #: G0005544
  • Mfr #: 0000Z0281-16
Paint Base Type: Latex Standards: GREENGUARD Gold Certified
Color: Riviera Sand For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood
Color Family: Beiges Coverage: 400 sq. ft./gal.
Green Environmental Attribute: Meets SCAQMD Requirements Paint Cleanup: Soap and Water
Paint Sub-Brand: Fresh-Spec(TM) Size: 1 gal.
Item: Interior Paint Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Dry Time Recoat: 4 hr. Dry Time: 1 hr.
Finish: Flat Base Type: Latex
Application Method: Brush, Roll, Spray VOC Content: Less than 50g/L
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Riviera Sand, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0281-16