Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1 gal. Riviera Sand Satin Latex Interior Paint
  • Zoro #: G0007863
  • Mfr #: 0000Z0581-16
$47.90
  • Color: Riviera Sand
  • Color Family: Beiges
  • Dry Time Recoat: 4 hr.
See full product details
Orders over $50 ship free.

Pratt & Lambert #0000Z0581-16 Specifications

  • Zoro #: G0007863
  • Mfr #: 0000Z0581-16
Color: Riviera Sand Color Family: Beiges
Dry Time Recoat: 4 hr. Paint Cleanup: Soap and Water
Dry Time: 1 hr. Base Type: Latex
Green Environmental Attribute: Meets SCAQMD Requirements Finish: Satin
VOC Content: Less than 50g/L Application Method: Brush, Roll, Spray
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Paint Base Type: Latex Item: Interior Paint
Size: 1 gal. Paint Sub-Brand: Fresh-Spec(TM)
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Green Certification or Other Recognition: GREENGUARD Gold Min. Application Temp.: 50 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Beiges, Color Riviera Sand, Finish Satin, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Reviews of Pratt & Lambert #0000Z0581-16