Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1 gal. Romance Pink Flat Latex Interior Paint

  • Zoro #: G0012851
  • Mfr #: 0000Z0280-16

$42.40

  • Paint Sub-Brand: Fresh-Spec(TM)
  • Item: Interior Paint
  • Color: Romance Pink
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0280-16 Specifications

  • Zoro #: G0012851
  • Mfr #: 0000Z0280-16
Paint Sub-Brand: Fresh-Spec(TM) Item: Interior Paint
Color: Romance Pink Green Certification or Other Recognition: GREENGUARD Gold
Coverage: 400 sq. ft./gal. Paint Cleanup: Soap and Water
Features: Zero VOC Paint Base and When Used with GeoShades Colorants Min. Application Temp.: 50 Degrees F
Application Method: Brush, Roll, Spray Finish: Flat
Paint Base Type: Latex VOC Content: Less than 50g/L
Size: 1 gal. Green Environmental Attribute: Meets SCAQMD Requirements
Standards: GREENGUARD Gold Certified Color Family: Pinks
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Dry Time: 1 hr.
Dry Time Recoat: 4 hr. Base Type: Latex
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Pinks, Color Romance Pink, Finish Flat, Size 1 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0280-16