Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5 gal. Rose Ash Eggshell Latex Interior Paint

  • Zoro #: G0028601
  • Mfr #: 0000Z0381-20

$210.19

  • Green Environmental Attribute: Meets SCAQMD Requirements
  • VOC Content: Less than 50g/L
  • Color: Rose Ash
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Pratt & Lambert #0000Z0381-20 Specifications

  • Zoro #: G0028601
  • Mfr #: 0000Z0381-20
Green Environmental Attribute: Meets SCAQMD Requirements VOC Content: Less than 50g/L
Color: Rose Ash Base Type: Latex
Standards: GREENGUARD Gold Certified Coverage: 400 sq. ft./gal.
Dry Time: 1 hr. Features: Zero VOC Paint Base and When Used with GeoShades Colorants
Paint Sub-Brand: Fresh-Spec(TM) Dry Time Recoat: 4 hr.
Application Method: Brush, Roll, Spray Finish: Eggshell
Min. Application Temp.: 50 Degrees F Item: Interior Paint
For Use On Surface Material: Drywall, Masonry, Metal, Plaster, Wood Green Certification or Other Recognition: GREENGUARD Gold
Paint Cleanup: Soap and Water Paint Base Type: Latex
Size: 5 gal. Color Family: Browns
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Interior Paint, For Use On Surface Material Drywall, Masonry, Metal, Plaster, Wood, Paint Base Type Latex, Paint Color Family Browns, Color Rose Ash, Finish Eggshell, Size 5 gal., Coverage 400 sq. ft./gal., VOC Content Less Than 50g/L, Dry Time Recoat 4 hr., Paint Sub-Brand Fresh-Spec(TM), Paint Cleanup Soap and Water, Dry Time 1 hr., Min. Application Temp. 50 Degrees F, Application Method Brush, Roller, Sprayer, Features Zero VOC Paint Base and When Used with GeoShades Colorants

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material
THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : PR

Reviews of Pratt & Lambert #0000Z0381-20